FLOAT 1/4-20 6 IN DIA 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOAT 1/4-20 6 IN DIA 316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3FXG5
  • Mfr. Model # 3FXG5
  • UNSPSC # 40151721
  • CATALOGUE PAGE # 1777
  • Shipping Weight 1.2 lbs

Product Details

Resist corrosion. Suitable for open and closed tank use, and high-pressure and high-temperature applications. Operating temp:. -30 degrees to 225 degrees F.

Technical Specs

  • For Use With GGM3FXF3, GGM3FXF4, GGM3FXF7
  • Item Float Ball
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list