Skip Content
FLNG THRDED SZ 3/4 IN L 3 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLNG THRDED SZ 3/4 IN L 3 7/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TXF2
  • Mfr. Model # 4TXF2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 1.3 lbs

Product Details

Use with standard wall (schedule 40) pipes and nipples: no welding is required. Bolt two flanges together with a gasket to form a tight seal that still allows easy access to the piping system. For use with air, water, oil, natural gas, or steam (except where noted). Max. pressure: 150 PSI @ 72 Degrees F: 150 PSI saturated steam.

Technical Specs

  • Outside Dia. 3-7/8"
  • Item Threaded Flange
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 150 psi@450 Degrees F
  • Pipe Fitting Material Black Steel
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type NPT
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list