FLNG THRDED SZ 1 IN L 4 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLNG THRDED SZ 1 IN L 4 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TXF3
  • Mfr. Model # 4TXF3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 1.8 lbs

Product Details

Use with standard wall (schedule 40) pipes and nipples: no welding is required. Bolt two flanges together with a gasket to form a tight seal that still allows easy access to the piping system. For use with air, water, oil, natural gas, or steam (except where noted). Max. pressure: 150 PSI @ 72 Degrees F: 150 PSI saturated steam.

Technical Specs

  • Item Threaded Flange
  • Outside Dia. 4-1/4"
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 150 psi@450 Degrees F
  • Saturated Steam Pressure 150 PSI
  • Pipe Fitting Material Black Steel
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Flange
  • Fitting Connection Type NPT
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list