!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLNG THRDED SZ 1 1/4 L 4 5/8 IN

FLNG THRDED SZ 1 1/4 L 4 5/8 IN

APPROVED VENDOR

FLNG THRDED SZ 1 1/4 L 4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLNG THRDED SZ 1 1/4 L 4 5/8 IN

FLNG THRDED SZ 1 1/4 L 4 5/8 IN

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4TXF4
  • Mfr. Model # 4TXF4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Product Details

Use with standard wall (schedule 40) pipes and nipples: no welding is required. Bolt two flanges together with a gasket to form a tight seal that still allows easy access to the piping system. For use with air, water, oil, natural gas, or steam (except where noted). Max. pressure: 150 PSI @ 72 Degrees F: 150 PSI saturated steam.

Technical Specs

  • Specific Fitting Shape Flange
  • Class 150
  • Pipe Fitting Material Black Steel
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list