FLNG SLIP ON SZ 6 IN L 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLNG SLIP ON SZ 6 IN L 11 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TWY5
  • Mfr. Model # 4TWY5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 16.84 lbs

Product Details

Flange slips over the pipe and is then fillet welded. Excellent for fabricated applications.

Technical Specs

  • Item Slip On Flange
  • Max. Pressure 150 psi@450 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Outside Dia. 11"
  • Pipe Fitting Material Black Steel
  • Specific Fitting Shape Slip On Flange
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 6"
  • Fitting Connection Type Welded
  • Basic Fitting Shape Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list