Skip Content
FLNG SLIP ON SZ 1/2 IN L 3 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLNG SLIP ON SZ 1/2 IN L 3 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TWX4
  • Mfr. Model # 4TWX4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 0.95 lbs

Product Details

Flange slips over the pipe and is then fillet welded. Excellent for fabricated applications.

Technical Specs

  • Item Slip On Flange
  • Outside Dia. 3-1/2"
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 150 psi@450 Degrees F
  • Saturated Steam Pressure 150 PSI
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Slip On Flange
  • Pipe Fitting Material Black Steel
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list