FLNG SCKT WELD SZ 1/2 IN L 3 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLNG SCKT WELD SZ 1/2 IN L 3 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TWY7
  • Mfr. Model # 4TWY7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 0.95 lbs

Product Details

Similar to slip-on flanges, but a lip supports the pipe while welding. Counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same, to enhance flow characteristics.

Technical Specs

  • Item Socket Weld Flange
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Outside Dia. 3-1/2"
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 150 psi@450 Degrees F
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material Black Steel
  • Basic Fitting Shape Flange
  • Specific Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Welded
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list