FLNG SCKT WELD SZ 1 1/4 L 4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLNG SCKT WELD SZ 1 1/4 L 4 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TWZ1
  • Mfr. Model # 4TWZ1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 2.38 lbs

Product Details

Similar to slip-on flanges, but a lip supports the pipe while welding. Counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same, to enhance flow characteristics.

Technical Specs

  • Item Socket Weld Flange
  • Outside Dia. 4-5/8"
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 150 psi@450 Degrees F
  • Pipe Fitting Material Black Steel
  • Basic Fitting Shape Flange
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Welded
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list