FLNG EASY ACCESS SZ 5 IN L 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLNG EASY ACCESS SZ 5 IN L 10 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TXD4
  • Mfr. Model # 4TXD4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 13.86 lbs

Product Details

Use with either a stub end or taft, which is butt welded to the pipe, with the flange loose behind it. Easy assembly and alignment. Ideal for use in frequently cleaned or inspected low-pressure systems.

Technical Specs

  • Item Lap Joint Flange
  • Outside Dia. 10"
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 150 psi@450 Degrees F
  • Pipe Fitting Material Black Steel
  • Basic Fitting Shape Flange
  • Fitting Connection Type Welded
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 5"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Lap Joint Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list