Skip Content
FLNG EASY ACCESS SZ 2 1/2 IN L 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLNG EASY ACCESS SZ 2 1/2 IN L 7 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TXD1
  • Mfr. Model # 4TXD1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 7.63 lbs

Product Details

Use with either a stub end or taft, which is butt welded to the pipe, with the flange loose behind it. Easy assembly and alignment. Ideal for use in frequently cleaned or inspected low-pressure systems.

Technical Specs

  • Outside Dia. 7"
  • Item Lap Joint Flange
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 150 psi@450 Degrees F
  • Specific Fitting Shape Lap Joint Flange
  • Pipe Fitting Material Black Steel
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Flange
  • Fitting Connection Type Welded
  • Pipe Size - Pipe Fitting 2-1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list