Skip Content
FLNG BLIND SZ 3/4 IN L 3 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLNG BLIND SZ 3/4 IN L 3 7/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TXD8
  • Mfr. Model # 4TXD8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1786
  • Shipping Weight 1.39 lbs

Product Details

Sometimes referred to as blanking flanges and are commonly used to blank off pipelines, valves, and pumps, or as an inspection cover.

Technical Specs

  • Item Blind Flange
  • Outside Dia. 3-7/8"
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 150 psi@450 Degrees F
  • Pipe Fitting Material Black Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Blind Flange
  • Basic Fitting Shape Flange
  • Fitting Connection Type Flanged
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list