Skip Content
Discontinued with Replacement
FLIR ONE FOR ANDROID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLIR ONE FOR ANDROID

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLS435-0003-02-00
  • Mfr. Model # 435-0003-02-00
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 1271
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
IMAGING IR THERMOMETER

Price: NA

Technical Specs

  • Includes Protective Case, Wall Charger w/ Cable, Instructions
  • Item Infrared Camera
  • Alarm No
  • Ambient Temp. Range 0 Degrees C - 35 Degrees C
  • Emissivity Adjustable 0.10 to 0.99
  • Laser Sighting No
  • Multiple Lens Option No
  • Image Notation No
  • File Formats Radiometric JPEG, MPE4
  • Removable Memory Card No
  • Thermal and Visible Light Blending Yes (MSX(R) Enhancement)
  • Articulating Lens No
  • Drop Tested 1.5 m
  • Picture In Picture Yes
  • Green Environmental Attribute Product is Rechargeable
  • Visual Light Resolution 640 x 480 Pixels

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list