Skip Content
FLIP-TOP MITTENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLIP-TOP MITTENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF951
  • Mfr. Model # DF951
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2341
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Mittens
  • Length 9"
  • Colour Black
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size Medium
  • Standards NFPA 70E, NFPA 2112
  • Cuff Long
  • Fabric Weight 8.7 oz
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 17.9 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list