Skip Content
FLINVARILOAD20A120 - 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLINVARILOAD20A120 - 208V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45985CL
  • Mfr. Model # HBL45985CL
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Flanged Inlet
  • Colour Black
  • NEMA Configuration Non-NEMA
  • Number of Poles 4
  • Number of Wires 5
  • Voltage 120/208
  • Amps 20
  • Material Valox
  • Phase 3
  • Grade Industrial
  • Mounting Type Flush Mount
  • Standards UL
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Wiring Style Standard
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list