Skip Content
FLINTWISTLOCK50A600VETAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLINTWISTLOCK50A600VETAL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3775
  • Mfr. Model # HBL3775
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Flanged Inlet
  • Number of Poles 3
  • Number of Wires 4
  • NEMA Configuration Non-NEMA
  • Colour Metallic
  • Voltage 250VDC/600VAC
  • Amps 50
  • Standards UL, CSA
  • Material Nylon/Rynite
  • Grade Industrial
  • Phase 3
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features With Stainless Steel Plate
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list