Skip Content
FLINTWISTLOCK30A3-277 - 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLINTWISTLOCK30A3-277 - 480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2765
  • Mfr. Model # HBL2765
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • HP 10
  • Item Flanged Inlet
  • Number of Poles 4
  • Number of Wires 4
  • Phase 3
  • NEMA Configuration L19-30P
  • Voltage 277/480
  • Boot Code E
  • Amps 30
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Cover
  • NEMA Rating 4X, 12
  • Standards UL
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list