Skip Content
FLINTWISTLOCK15A277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLINTWISTLOCK15A277V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4786
  • Mfr. Model # HBL4786
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour White
  • HP 2
  • Number of Poles 2
  • Item Flanged Inlet
  • Phase 1
  • Voltage 277
  • NEMA Configuration L7-15P
  • Amps 15
  • Standards UL, CSA
  • Number of Wires 3
  • Material Valox
  • Mounting Type Flush Mount
  • Grade Industrial
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list