Skip Content
FLIN TWISTLOCK 50 250VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLIN TWISTLOCK 50 250VAC

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCS8275
  • Mfr. Model # CS8275
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • HP -
  • Number of Poles 2
  • Item Flanged Inlet
  • Number of Wires 3
  • Colour Metallic
  • Phase 1
  • Voltage 250
  • NEMA Rating -
  • NEMA Configuration Non-NEMA
  • Boot Code -
  • Standards UL,CSA, NOM
  • Amps 50
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features Corrosion resistant
  • Wiring Style Standard
  • IP Rating 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list