Skip Content
FLIN HUBLCOK 30A 600V ETAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLIN HUBLCOK 30A 600V ETAL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL22CM428
  • Mfr. Model # HBL22CM428
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Item Flanged Inlet
  • Number of Poles 3
  • Voltage 600
  • Number of Wires 4
  • Amps 30
  • NEMA Configuration Non-NEMA
  • Material Nylon
  • Phase 3
  • Mounting Type Flush Mount
  • Grade Industrial
  • NEMA Rating 4, 4X, 12
  • Special Features With Cover
  • IP Rating 30
  • Standards UL/CSA
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list