Skip Content
FLGD RECT STRBLD 20A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLGD RECT STRBLD 20A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5379C
  • Mfr. Model # HBL5379C
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group -
  • Colour Black/White
  • HP 1
  • Item Flanged Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Phase -
  • Plate Code F
  • Boot Code -
  • Standards UL/ CSA
  • Application Environment Industrial Environments
  • Sub-Category Flanged Receptacles
  • Description Grounding
  • Material Nylon/Polycarbonate
  • Number of Gangs 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Amps - Plugs and Receptacles 20
  • Mounting Type - Plugs and Receptacles Panel
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back
  • Outlet Type - Plugs and Receptacles Single
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Flanged Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list