Skip Content
FLEXIBLE TEE,INSIDE DIA 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE TEE,INSIDE DIA 2 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZJ94
  • Mfr. Model # 2ZJ94
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Flexible Tee
  • Band Material 300 Stainless Steel
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Inside Dia. 2.31"
  • Standards ASTM Certified
  • Specific Fitting Shape Tee
  • Pipe Fitting Material PVC
  • Fitting Length 7-1/2"
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"
  • Max. Pressure 4.3 PSI
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list