Skip Content
FLEXIBLE TAP SADDLE (WYE),ID 6.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE TAP SADDLE (WYE),ID 6.6

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDF4
  • Mfr. Model # 3HDF4
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 6.6"
  • Item Flexible Tap Saddle (WYE)
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Basic Fitting Shape Tap Saddle
  • Fitting Length 15-9/64"
  • Specific Fitting Shape Tap Saddle
  • Pipe Size - Pipe Fitting 6"
  • Basic Fitting Material Plastic
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Tap Saddles
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list