Skip Content
FLEXIBLE TAP SADDLE (TEE),ID 6.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE TAP SADDLE (TEE),ID 6.6

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDF2
  • Mfr. Model # 3HDF2
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 6.6"
  • Length 15.15"
  • Item Flexible Tap Saddle (TEE)
  • For Pipe Size 6"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Fitting Length 15-9/64"
  • Specific Fitting Shape Tap Saddle
  • Pipe Size - Pipe Fitting 6"
  • Basic Fitting Shape Tap Saddle
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List