FLEXIBLE TAP SADDLE (TEE),ID 4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE TAP SADDLE (TEE),ID 4.5

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDF1
  • Mfr. Model # 3HDF1
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Item Flexible Tap Saddle (TEE)
  • Inside Dia. 4.5"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Specific Fitting Shape Tap Saddle
  • Basic Fitting Shape Tap Saddle
  • Fitting Length 12"
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Material Plastic
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Tap Saddles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list