Skip Content
FLEXIBLE SPIKED SHOES, XL, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLEXIBLE SPIKED SHOES, XL, PR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPC5
  • Mfr. Model # 3YPC5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.01 lbs

Technical Specs

  • Colour Black
  • For Use With Work Boots
  • Material Rubber
  • Item Flexible Bed Spiked Shoes
  • Includes 20 Spikes Per Shoe, Toe and Heal Guards
  • Size L, 10 to 11-1/2
  • Resists Solvents
  • Gender Men's
  • Spike Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list