Skip Content
FLEXIBLE RATCHET,REV,RND,1/4 DR X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE RATCHET,REV,RND,1/4 DR X 6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D244
  • Mfr. Model # 12D244
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish SuperKrome
  • Drive Size 1/4"
  • Overall Length 6-5/16"
  • Item Flexible Head Ratchet
  • Reversing Yes
  • Head Style Round
  • Features Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends
  • Material Steel
  • Number of Geared Teeth 60
  • Standards B107.10M
  • Repair Kit Mfr. No. 40970-2
  • Min. Arc Swing 6 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Head Movement Flexible
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list