Skip Content
FLEXIBLE PROBE,5.5MM DIA,3.3 FT LON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE PROBE,5.5MM DIA,3.3 FT LON

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6FVH1
  • Mfr. Model # 6FVH1
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Probe is 3.3 Feet Long, Flexible and Obedient
  • Item Flexible Probe 5.5mm Dia
  • For Use With General DCS100, DCS200, DCS250, DCS280, DCS300, DCS400 and DCS400-09 Video Inspection Systems
  • Manufacturers Warranty Length 3 Year Limited

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list