Skip Content
FLEXIBLE P TRAP,1 1/2 OR 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE P TRAP,1 1/2 OR 1 1/4 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZU11
  • Mfr. Model # 2ZU11
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Item Flexible P Trap
  • Inside Dia. 1.24 x 1.48"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material PVC
  • Specific Fitting Shape U-Bend
  • Basic Fitting Shape U-Bend
  • Fitting Length 9.50"
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4"
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category U-Bends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list