FLEXIBLE METAL HOSE,DIA 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE METAL HOSE,DIA 1/2 IN

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNA9
  • Mfr. Model # 1LNA9
  • UNSPSC # 40142005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Dia. (In.) 1/2
  • Length (In.) 18
  • Max. Working Pressure @ 70 F 1186
  • Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
  • Item Flexible Metal Hose
  • Max. Temp. (F) 1200
  • Type -
  • Static Min. Bend Radius (In.) 1.5
  • Dynamic Min. Bend Radius (In.) 5.5
  • Braid Material Stainless Steel
  • Hose Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list