Skip Content
FLEXIBLE METAL HOSE,DIA 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE METAL HOSE,DIA 1 1/2 IN

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWA7
  • Mfr. Model # 1CWA7
  • UNSPSC # 40142005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.41 lbs

Technical Specs

  • Dia. (In.) 1-1/2
  • Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
  • Item Flexible Metal Hose
  • Length (In.) 18
  • Max. Temp. (F) 850
  • Max. Working Pressure @ 70 F 300
  • Type -
  • Dynamic Min. Bend Radius (In.) 11.0
  • Hose Material Stainless Steel
  • Braid Material Stainless Steel
  • Static Min. Bend Radius (In.) 3.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list