Skip Content
FLEXIBLE METAL HOSE,3 IN,18 LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE METAL HOSE,3 IN,18 LENGTH

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FJN1
  • Mfr. Model # 4FJN1
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Item Flexible Metal Hose
  • Dia. (In.) 3
  • Max. Temp. (F) 1200
  • Fitting Type 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
  • Length (In.) 18
  • Type -
  • Max. Working Pressure @ 70 F 346
  • Dynamic Min. Bend Radius (In.) 18
  • Braid Material 304 Stainless Steel
  • Static Min. Bend Radius (In.) 7.8
  • Hose Material 321 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list