Skip Content
FLEXIBLE METAL HOSE,3/4 IN,18 LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE METAL HOSE,3/4 IN,18 LENGT

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FKK2
  • Mfr. Model # 4FKK2
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Dia. (In.) 3/4
  • Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT
  • Item Flexible Metal Hose
  • Dynamic Min. Bend Radius (In.) 8
  • Length (In.) 18
  • Max. Working Pressure @ 70 F 898
  • Max. Temp. (F) 1200
  • Braid Material 304 Stainless Steel
  • Static Min. Bend Radius (In.) 2.1
  • Hose Material 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list