Skip Content
FLEXIBLE METAL HOSE,1 IN,12 LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE METAL HOSE,1 IN,12 LENGTH

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FJR5
  • Mfr. Model # 4FJR5
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
  • Item Flexible Metal Hose
  • Length (In.) 12
  • Dia. (In.) 1
  • Max. Temp. (F) 1200
  • Max. Working Pressure @ 70 F 300
  • Type -
  • Braid Material 304 Stainless Steel
  • Static Min. Bend Radius (In.) 2.1
  • Dynamic Min. Bend Radius (In.) 7.1
  • Hose Material 321 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list