FLEXIBLE METAL HOSE,1/2 IN,12 LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE METAL HOSE,1/2 IN,12 LENGT

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FJP6
  • Mfr. Model # 4FJP6
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Max. Temp. (F) 1200
  • Dia. (In.) 1/2
  • Max. Working Pressure @ 70 F 300
  • Item Flexible Metal Hose
  • Length (In.) 12
  • Type -
  • Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
  • Static Min. Bend Radius (In.) 1.2
  • Braid Material 304 Stainless Steel
  • Dynamic Min. Bend Radius (In.) 4.4
  • Hose Material 321 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list