Skip Content
FLEXIBLE METAL CONDUIT FITTING,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE METAL CONDUIT FITTING,3/8

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DDE4
  • Mfr. Model # 2DDE4
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Flexible Metal Conduit Fitting
  • Standards UL, CSA
  • Description/Special Features Squeeze Clamp
  • Insulated No
  • Material Malleable Iron
  • NPT Size 1/2"
  • Fitting Sub-Category Straight Connectors
  • Conduit Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list