Skip Content
FLEXIBLE MAGNETIC STRIP,100FT,1INX3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE MAGNETIC STRIP,100FT,1INX3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E824
  • Mfr. Model # 10E824
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 8.35 lbs

Product Details

Rubber-based white vinyl or plain surface strips with permanent adhesive on non-magnetic side.

Technical Specs

  • Features Scored Every 3-1/2"
  • Length 100 ft.
  • Item Magnetic Strip
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Thickness 0.06"
  • Width 1"
  • Max. Pull 13 lbs.
  • Stability Temp. -15 Degrees - 160 Degrees F
  • Nonmagnetic Side Grooved Weak Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list