FLEXIBLE MAGNETIC STRIP,100 FT,1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE MAGNETIC STRIP,100 FT,1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E825
  • Mfr. Model # 10E825
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 8.55 lbs

Product Details

Magnetic Strip, Nonmagnetic Side Grooved Weak Side, Max. Pull 13 lb., Length 100 ft., Width 1 In., Thickness 0.06 In., Features Scored Every 4 In., Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F.

Technical Specs

  • Item Magnetic Strip
  • Length 100 ft.
  • Features Scored Every 4"
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Width 1"
  • Max. Pull 13 lbs.
  • Thickness 0.06"
  • Stability Temp. -15 Degrees - 160 Degrees F
  • Nonmagnetic Side Grooved Weak Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list