FLEXIBLE MAGNET,NEODYMIUM,20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE MAGNET,NEODYMIUM,20 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPU8
  • Mfr. Model # 4FPU8
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application For Retrieval of Iron and Steel Parts
  • Handle Type Ergonomically-designed, Rubber
  • Item Flexible Magnet
  • Material Neodymium Magnet is Secured by Close-coupled, Anaerobic Adhesive
  • Length 20"
  • Diameter 1/2"
  • Pull Capacity 5 lbs.
  • Pickup Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list