FLEXIBLE MAGNET,100 FT X 2 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE MAGNET,100 FT X 2 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAH8
  • Mfr. Model # 2VAH8
  • UNSPSC # 31201526
  • CATALOGUE PAGE # 658
  • Shipping Weight 20.5 lbs

Product Details

Flexible magnetic strip, Length 100 ft, Width 2 inches, Thickness 0.06 inch, Max. pull 24 lb/ft, Dry mixture of ferrite powder and rubber polymer resin laminated with white vinyl on non-magnetic side, Magnetic strength 0.60 MGOe, Stability temperature -20 to 120 degree F.

Technical Specs

  • Item Magnetic Strip
  • Width 2"
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Length 100 ft.
  • Thickness 0.06"
  • Max. Pull 24 lbs.
  • Nonmagnetic Side Printable White Vinyl
  • Stability Temp. -15 Degrees - 160 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list