Skip Content
FLEXIBLE MAGNET,100 FT X 1 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE MAGNET,100 FT X 1 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAH7
  • Mfr. Model # 2VAH7
  • UNSPSC # 31201526
  • CATALOGUE PAGE # 658
  • Shipping Weight 8.82 lbs

Product Details

Flexible magnetic strip, Length 100 ft, Width 1 inch, Thickness 0.06 inch, Max. pull 12 lb/ft, Dry mixture of ferrite powder and rubber polymer resin laminated with white vinyl on non-magnetic side, Magnetic strength 0.60 MGOe, Stability temperature -20 to 120 degree F.

Technical Specs

  • Item Magnetic Strip
  • Thickness 0.06"
  • Length 100 ft.
  • Width 1"
  • Max. Pull 12 lbs.
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Nonmagnetic Side Printable White Vinyl
  • Stability Temp. -15 Degrees - 160 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list