FLEXIBLE MAGNET,200 FT X 4 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

FLEXIBLE MAGNET,200 FT X 4 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAJ2
  • Mfr. Model # 2VAJ2
  • UNSPSC # 31201526
  • CATALOGUE PAGE # 658
  • Shipping Weight 41.0 lbs

Product Details

Flexible magnetic strip, Length 200 ft, Width 4 inches, Thickness 0.03 inch, Max. pull 27.2 lb/ft, Dry mixture of ferrite powder and rubber polymer resin laminated with white vinyl on weak side, Magnetic strength 0.60 MGOe, Stability temperature: -20 to 120 degree F.

Technical Specs

  • Item Magnetic Strip
  • Length 200 ft.
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Width 4"
  • Thickness 0.03"
  • Max. Pull 27.2 lbs.
  • Stability Temp. -20 Degrees - 120 Degrees F
  • Nonmagnetic Side Printable White Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list