!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLEXIBLE MAG,100 FT X 3 IN,INDOOR

FLEXIBLE MAG,100 FT X 3 IN,INDOOR

APPROVED VENDOR

FLEXIBLE MAG,100 FT X 3 IN,INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE MAG,100 FT X 3 IN,INDOOR

FLEXIBLE MAG,100 FT X 3 IN,INDOOR

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS2VAJ6
  • Mfr. Model # 2VAJ6
  • UNSPSC # 31201526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.637 lbs

Product Details

Flexible magnetic strip, Length 100 ft, Width 3 inches, Thickness 0.06 inch, Max. pull 3 lb/ft, Dry mixture of ferrite powder and rubber polymer resin laminated with indoor adhesive on non-magnetic side, Magnetic strength 0.60 MGOe, Stability temperature -20 to 120 degree F.

Technical Specs

  • Item Magnetic Strip
  • Max. Pull 3 lbs.
  • Width 3"
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Nonmagnetic Side Indoor Adhesive
  • Length 100 ft.
  • Thickness 0.06"
  • Stability Temp. -20 Degrees - 120 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list