FLEXIBLE MAG,100 FT X 1 IN,OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

FLEXIBLE MAG,100 FT X 1 IN,OUTDOOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAJ7
  • Mfr. Model # 2VAJ7
  • UNSPSC # 31201526
  • CATALOGUE PAGE # 658
  • Shipping Weight 11.25 lbs

Product Details

Flexible magnetic strip, Length 100 ft, Width 1 inch, Thickness 0.06 inch, Max. Pull 12 lb/ft, Dry mixture of ferrite powder and rubber polymer resin laminated with outdoor adhesive on non-magnetic side, Magnetic strength 0.60 MGOe, Stability temperature -20 to 120 degree F.

Technical Specs

  • Stability Temp. -20 Degrees - 120 Degrees F
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Thickness 0.06"
  • Item Magnetic Strip
  • Width 1"
  • Length 100 ft.
  • Max. Pull 12 lbs.
  • Nonmagnetic Side Outdoor Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list