!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLEXIBLE HOSE,PVC,INLET 1/4 IN MNPT

FLEXIBLE HOSE,PVC,INLET 1/4 IN MNPT

LEGACY

FLEXIBLE HOSE,PVC,INLET 1/4 IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE HOSE,PVC,INLET 1/4 IN MNPT

FLEXIBLE HOSE,PVC,INLET 1/4 IN MNPT

LEGACY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3RWR7
  • Mfr. Model # 3RWR7
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Technical Specs

  • Item Flexible Plastic Hose
  • Hose Outside Dia. 3/8"
  • Hose Colour Green
  • Hose Cover Material PVC
  • Temp. Range -10 Degrees to 150 Degrees F
  • Hose Fitting B Material Brass
  • Hose Fitting B Type MNPT
  • Hose Fitting B Size 1/4"
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft
  • Hose Tube Material PVC
  • Max. Working Pressure @ 70 F 350 psi
  • Hose Fitting A Material Brass
  • Hose Fitting A Type MNPT
  • Hose Fitting A Size 1/4"
  • Hose Configuration Coupled Assembly

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list