!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLEXIBLE HOSE ASSEMBLY,200 PSI,12" L

FLEXIBLE HOSE ASSEMBLY,200 PSI,12" L

SHARKBITE

FLEXIBLE HOSE ASSEMBLY,200 PSI,12" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE HOSE ASSEMBLY,200 PSI,12" L

FLEXIBLE HOSE ASSEMBLY,200 PSI,12" L

SHARKBITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLNU3088FX12LFCA
  • Mfr. Model # U3088FX12LFCA
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2646
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Flexible Hose Assembly
  • Hose Tube Material EPDM
  • Max. Working Pressure @ 70 F 200
  • Standards NSF, ASME, UPC
  • Hose Fitting B Material Brass
  • Hose Fitting B Type F Push-to-Connect
  • Hose Fitting B Size 3/4"
  • For Use With Water Heater
  • Hose Length 12 in
  • Hose Cover Material EPDM
  • Temp. Range 200 Degrees F
  • Hose Fitting A Material Brass
  • Hose Fitting A Type FIP
  • Hose Fitting A Size 3/4"
  • Hose Configuration Coupled Assembly

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list