FLEXIBLE HEAD RATCHET,3/8 DR,PEAR H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLEXIBLE HEAD RATCHET,3/8 DR,PEAR H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NUD5
  • Mfr. Model # 1NUD5
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Features Switch For Fast Socket Removal
  • Item Flexible Head Ratchet
  • Material Chrome Vanadium Steel
  • Drive Size 3/8"
  • Overall Length 9-1/2"
  • Reversing No
  • Head Style Pear
  • Finish Chrome
  • Min. Arc Swing 9.5 Degrees
  • Standards ASME B107.10M
  • Number of Geared Teeth 38
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list