Skip Content
FLEXIBLE EXTENSION,1/4 DR,36 IN L,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE EXTENSION,1/4 DR,36 IN L,M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AT49
  • Mfr. Model # 9AT49
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Drive Size 1/4" Hex
  • Number of Pieces 1
  • Item Flexible Extension
  • Includes 1 Flexible Extension
  • Hex Shank Size 1/4"
  • Magnetic/Nonmagnetic Magnetic
  • Bit Retainer Type Magnetic
  • Bit Holder Drive Type Hex
  • Impact Rated No
  • Shank Style Hex
  • Fastening Tool Material Steel
  • Fastening Tool Item Flexible Extension
  • Application - Tools Power
  • Overall Bit Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list