FLEXIBLE ELBOW,INSIDE DIA 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE ELBOW,INSIDE DIA 1 1/2 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZJ97
  • Mfr. Model # 2ZJ97
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Item Flexible Elbow
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Inside Dia. 1.90"
  • Pipe Fitting Material PVC
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Length 4.75"
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1-1/2"
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list