Skip Content
FLEXIBLE COUPLING,ID 6.60 X 6.60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE COUPLING,ID 6.60 X 6.60 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCZ8
  • Mfr. Model # 3HCZ8
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Inside Dia. 6.60"
  • Item Flexible Coupling
  • Standards ASTM Certified
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Specific Fitting Shape Coupling
  • Fitting Length 5.74"
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 6" x 6"
  • Band Material 300 Stainless Steel
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list