Skip Content
FLEXIBLE COUPLING,ID 3.99 X 3.49 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE COUPLING,ID 3.99 X 3.49 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDC5
  • Mfr. Model # 3HDC5
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Inside Dia. 3.99 x 3.49"
  • Item Flexible Coupling
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Length 4
  • Standards ASTM Certified
  • For Pipe Size 3" x 3"
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Specific Fitting Shape Coupling
  • Fitting Length 4"
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3" x 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List